Cable gland, polyamide PG
Cable gland, PG PA6
CBLGLND-POLYAMIDE-PG16
Register now and access more than 125,000 products
- Integrated strain relief
- Large sealing and clamping range
- Easy to install
- Made in Germany
Datasheets(X)
Colour | Light grey RAL 7035 |
Connection thread (conduit thread) | PG 16 |
Min./max. cable diameter | 10-14 mm |
Width across flats | 27 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 66 |
Max. pressure | 5 bar |
Material | PA 6 V-2 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |
Min. cable diameter | 10 mm |
Max. cable diameter | 14 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 100 °C |