Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cable grommet, double-sided

Cable sleeve, double flanged
CBLSLEV-DBSIDED-12X20X24MM

Art.-no. 05616652

EAN 4011231474542

Individual price display after login
Cable grommet, double-sided

Art.-no. 05616652

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Resistant to corrosion, weathering (UV radiation, ozone) acids and weak caustic solutions, brief wetting with oil and solvents (e.g. fuel)

  • Temperature range: -40°C to +120°C

  • Tolerances according to ISO 3302-1 M2

  • Material: EPDM rubber

  • Colour: black

ROHS-compliant

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d)

12 mm

Bore hole (D1)

20 mm

Outer diameter (D)

23.8 mm

Installation thickness (h1)

4 mm

Height (H)

10 mm

Colour

Black

Material

EPDM (ethylene propylene diene monomer rubber)

Ultraviolet resistance

Yes

Silicone-free

Yes

RoHS-compliant

Yes

ISO

3302

Min./max. temperature resistance

-40 to 120 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information