Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cable knife

Cable knife
CBLKNFE-4109

Art.-no. 069594109

EAN 4011231606851

Individual price display after login
Cable knife

Art.-no. 069594109

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Folding cable knife with black, impact-resistant plastic handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

120 mm

Cutting edge length

75 mm

Length (folded together)

112 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information