Cable tie Type 5
Cable tie, type 5
CBLTIE-PSA-BLT/SCR-(3-40)
Register now and access more than 125,000 products
Easy manual assembly
By pushing the handle onto the coarse threaded bolt
Secure embedding in the target element
Variable height cable ties
For bundling cables attached to a coarse threaded bolt.
Min./max. bundle diameter | 3-40 mm |
Length | 165 mm |
Width | 7 mm |
Material | PA 66 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 9605351680 |
Datasheets(X)