Cable tie for single-hole mounting
Special cable ties for single-hole mounting
CBLTIE-PLA-WEATHERPROOF-BLCK-2,4X140MM
Register now and access more than 125,000 products
Special cable tie with 90° tie insertion
- Single-hole mounting possible without screws or adhesive
- No costs for additional mounting parts
Safely bundled cables
Tie with inner teeth
Quick and simple threading
Bent-up cable tie ends
No additional assembly tool required
Can be fixed by hand
Datasheets(X)
Vehicle construction, electrical installations, motor-vehicle workshops and factory workshops
Width of band (B) | 2.4 mm |
Length (L) | 140 mm |
Min./max. bundle diameter (Ø) | 1.6-32 mm |
Min. drill hole diameter | 2.5 mm |
Max. drill hole diameter | 3.8 mm |
Material | PA 6.6 - Polyamide |
Min./max. temperature resistance | -40 to 85 °C |
Ultraviolet resistance | Yes |
Colour | Black |
Halogen-free | Yes |
Silicone-free | Yes |