Cable clamp, type 3
Cable tie, type 3
CBLTIE-OPEL-PLA-BLCK
Register now and access more than 125,000 products
- Attach with the clip part in the bore or a pre-punched hole, then use the tie to secure cables etc. together.
For bundling cables to be attached to a metal sheet.
Min./max. bundle diameter | 7.9-36 mm |
Min./max. drill hole diameter | 6.7-6.9 mm |
Min./max. attachment thickness | 3-3 mm |
Length | 119 mm |
Width | 9.7 mm |
Material | PA 66 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 1288885 |
Corresponds to original spare part number 2 | 90381846 |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)