Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Cable tie with plastic latch black color with UV resistance

CBLTIE-PLALATCH-TYP21-BLACK-3,6X280

Art.-no. 5630136280

EAN 4068362104411

Individual price display after login
Cable tie with plastic latch black color with UV resistance

Art.-no. 5630136280

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for business customers

Register now and access more than 125,000 products

This black cable tie features a durable plastic latch and is designed for outdoor use with excellent UV resistance. It is silicone-free and RoHS-compliant, ensuring safety and environmental responsibility.

Designed in a sleek black color, this cable tie seamlessly blends with various environments while providing a premium appearance

Engineered for variable applications, it offers UV resistance, providing long-lasting performance.

Free from silicone, making it suitable for applications where silicone contamination is a concern

RoHS-compliant, demonstrating a commitment to safety and environmental responsibility
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PA 6.6 V-2 - Polyamide

Colour

Black

Width

3.6 mm

Length

280 mm

Min./max. bundle diameter

3-65 mm

Min./max. temperature resistance

-40 to 85 °C

Min. tensile force

180 N

Ultraviolet resistance

Yes

Silicone-free

Yes

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information