Cable tie with plastic latch black color with UV resistance
Cable tie with plastic latch UL Type 21 black
CBLTIE-PLALATCH-TYP21-BLACK-4,8X380
Art.-no. 5630148380
EAN 4068362104435
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
This black cable tie features a durable plastic latch and is designed for outdoor use with excellent UV resistance. It is silicone-free and RoHS-compliant, ensuring safety and environmental responsibility.
Designed in a sleek black color, this cable tie seamlessly blends with various environments while providing a premium appearance
Engineered for variable applications, it offers UV resistance, providing long-lasting performance.
Free from silicone, making it suitable for applications where silicone contamination is a concern
RoHS-compliant, demonstrating a commitment to safety and environmental responsibility
Product information
Datasheets(X)
Material | PA 6.6 V-2 - Polyamide |
Colour | Black |
Width | 4.8 mm |
Length | 380 mm |
Min./max. bundle diameter | 3-102 mm |
Min./max. temperature resistance | -40 to 85 °C |
Min. tensile force | 222 N |
Ultraviolet resistance | Yes |
Silicone-free | Yes |
RoHS-compliant | Yes |