Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Cable ties with plastic latch, heat-stabilised and weather-resistant – industrial quality

Premium cable tie PLT, UV-/heat-stable -300
CBLTIE-PA-BLCK-PLT2I-M300-3,6X203MM

Art.-no. 5630000435
EAN 4061975269621

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

For continuous operating temperature up to +115°C and strong sunlight
  • Heat-stabilised cable ties for continuous use at +115°C

  • UV-resistant and weather-resistant

  • One-piece construction for consistent performance and reliability

  • Closing the cable ties requires the least force of any in the industry

  • The curved tip can be picked up easily from flat surfaces and threaded quickly

  • Long service life

  • Resistant to oils, greases, automotive fuels and many organic substances
UL approval
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Solar and photovoltaics

  • Vehicle manufacturing

  • Roof constructions

  • and much more

Material

PA 6.6 - Polyamide

Colour

Black

Width

3.6 mm

Length

203 mm

Min./max. bundle diameter

1.5-51 mm

Min./max. temperature resistance

-60 to 115 °C

Min. tensile force

178 N

Ultraviolet resistance

Yes

Silicone-free

Yes

Halogen-free

Yes

RoHS-compliant

Yes

Design

With curved tip

Flammability

V2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information