Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Car deodoriser

Car deodoriser
DEODOR-CAR-5LTR

Art.-no. 0893005764

EAN 4099618360763

Individual price display after login
Car deodoriser

Art.-no. 0893005764

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

5 l

Container

Plastic canister

Smell/fragrance

Floral

Colour

Clear

Chemical basis

1,1 difluoroethane

Density/conditions

0.990 g/cm³ / at 23°C, 50% relative humidity

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information