Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Car interior cleaner

CLNR-VEH-IN-BLUE-25LTR

Art.-no. 0893033125

EAN 4099618386480

Individual price display after login
Car interior cleaner

Art.-no. 0893033125

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Active foam cleaning agent
  • For all passenger compartment surfaces of motor vehicles

  • Ideal for cleaning dashboards, plastic parts, rubber parts, coatings and metal parts

  • Easily removes any type of dirt, dust, traces of nicotine, etc.

  • Pleasant fragrance
Notice

With delicate fabrics such as upholstery or water-sensitive coverings, it is advisable to pretest it on an inconspicuous area. Do not use on hot surfaces or in direct sunlight

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Shake well before use. Spray the product at a distance of approx. 20 cm onto the surface to be treated and leave it to work. Wipe with a soft cloth until completely dry

Contents

25 l

Container

Plastic canister

Smell/fragrance

Floral

Colour

Blue

Chemical basis

Nonionic tenside

Density/conditions

1.040 g/cm³ / at 20°C, 50% relative humidity

Shelf life from production

36 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information