Car interior cleaner
Car interior cleaner
CLNR-VEH-IN-BLUE-5LTR
Art.-no. 0893033115
EAN 4099618386497
Register now and access more than 125,000 products
- For all passenger compartment surfaces of motor vehicles
- Ideal for cleaning dashboards, plastic parts, rubber parts, coatings and metal parts
- Easily removes any type of dirt, dust, traces of nicotine, etc.
- Pleasant fragrance
With delicate fabrics such as upholstery or water-sensitive coverings, it is advisable to pretest it on an inconspicuous area. Do not use on hot surfaces or in direct sunlight
Datasheets(X)
Shake well before use. Spray the product at a distance of approx. 20 cm onto the surface to be treated and leave it to work. Wipe with a soft cloth until completely dry
Contents | 5 l |
Container | Plastic canister |
Smell/fragrance | Floral |
Colour | Blue |
Chemical basis | Nonionic tenside |
Density/conditions | 1.040 g/cm³ / at 20°C, 50% relative humidity |
Shelf life from production | 36 Month |