Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Car shampoo 3 in 1

Car shampoo 3in1
CLNR-VEH-(3-IN-1)-5LTR

Art.-no. 0893012051

EAN 4066443139987

Individual price display after login
Car shampoo 3 in 1

Art.-no. 0893012051

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Vehicle cleaner with a triple effect: cleaning, gloss enhancement and care in a single step.

Car shampoo combines three properties in one formula and ensures that road dirt is effectively lifted and gently removed.


  • The firm and dense foam with a pleasantly fresh odour effortlessly removes heavy dirt from paint, chrome, glass, plastic, tyres, rims and convertible tops

  • During cleaning, a protective polymer layer is applied to all treated surfaces, which protects the vehicle and also allows the water film to run off automatically after rinsing with clean water

  • Coats the paint with a permanent protective film and leaves no stains or water marks, thus considerably reducing the time required to wipe the vehicle dry with a chamois
Notice

Do not use on hot surfaces in direct sunlight. Protect from frost.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For all washable, smooth surfaces such as car paint, chrome, rubber, vinyl, plastic, etc.

Instructions

Rinse off coarse dirt with clean water. Mix 50 to 100 ml (3 to 4 caps) with 10 litres of warm water and wash the vehicle as usual using a sponge or a washing mitt. Finally, rinse the vehicle down using clean water. Wipe off any residual water using a soft microfibre cloth or chamois.


The car shampoo 3in1 can also be used with the foam gun at a dilution of 1:5 and 1:10. The product can also be applied using the pressure sprayer bottle.

Contents

5000 ml

Product weight (per item)

5350.000 g

Container

Canister

Chemical basis

Surfactans

Colour

Blue

Density/conditions

1.007 g/cm³ / at 20°C

Mixing ratio

1:1 - 1:10

Min./max. processing temperature

15 to 60 °C

Shelf life from production/conditions

24 Month / at 5°C to 35°C

Phosphate-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
XXL fuzzy cleaning glove

CLNGLOV-WUSCHEL-GREEN

Highly effective microfibre glove for deep-cleaning tasks in the automotive, caravan and household sectors
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 5
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information