Car shampoo pH-neutral
Car shampoo pH-neutral
CLNR-SHAMPOO-PH-NEUT-5LTR
Art.-no. 0893012085
EAN 4099618379581
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 5 l |
Product weight (per item) | 5000.000 g |
Container | Plastic canister |
Chemical basis | Nonionic tenside |
Colour | Light yellow |
Density/conditions | 1 kg/l / at 23°C, 50% relative humidity |
Mixing ratio | 0.5% |
Min./max. processing temperature | 5 to 40 °C |
Shelf life from production/conditions | 3 Years / at 5°C to 25°C |
Phosphate-free | Yes |