Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Car sponge

Car sponge
CLNSPNG-CAR

Art.-no. 0899700400

EAN 4011231844451

Individual price display after login
Car sponge

Art.-no. 0899700400

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For cleaning cars and commercial vehicles

Cell structure with different pore sizes and shapes


  • Excellent cleaning

  • Promotes foaming

  • Actively absorbent


Non-scratch



Permanently elastic

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cleaning cars and commercial vehicles

Material

Polyurethane foam

Length x width x height

18 x 13 x 6 cm

Length

18 cm

Width

13 cm

Height

6 cm

Compression force deflection

4 kPa

Compression force deflection conditions

40% deformation

Min. longitudinal tensile strength

60 N/cm²

Min. transverse tensile strength

60 N/cm²

Min. diagonal breaking elongation

100 %

Min. longitudinal breaking elongation

100 %

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Basic builders bucket with zinc-plated handle

BUILDBCKT-12LTR

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information