Car tyre valve, sport rims
Tyre valve for car sports rims
TYRVLVE-MET-SPORTRIM-WS14-11,3X42MM
Register now and access more than 125,000 products
- With brass disc
Recommended tightening torque 4–6 Nm
Length (L) | 42 mm |
Suitable for rim-hole diameter | 11.3 mm |
Suitable for min. rim thickness | 1.8 mm |
Suitable for max. rim thickness | 4.0 mm |
Width across flats (SW) | 14 mm |
Material | Brass |
Surface | Nickel plated |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)