Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Car zinc adhesive weight

Zinc adhesive weight car original equipment
BAW-(91-2Z)-ZINC-ADH-W19XH3MM-15G

Art.-no. 083091215

EAN 4038898783589

Individual price display after login
Car zinc adhesive weight

Art.-no. 083091215

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

From the original equipment for VW, Opel and Volvo
Notice

The weights are 3.8 mm thick (including adhesive tape) and 19 mm wide

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of balance weight

15 g

Material

Zinc

Surface

Powder-coated

Width

19 mm

Height

3 mm

Max. temperature resistance

180 °C

Product weight (per item)

14.570 g

Comparison number

Franken Typ 91, Hofmann Typ 361-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information