Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Carbide cutting edges

Tungsten carbide cutting edges
REVBLDE-TC-(PLANE-EL)-L82,0

Art.-no. 071364 23

EAN 4052703996698

Individual price display after login
Carbide cutting edges

Art.-no. 071364 23

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Long service life of reversible blades
  • No sharpening and dressing of plane iron due to carbide design.

  • Any machine model can be converted to cutting-edge mounting.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

82 mm

Suitable machines

AEG EH 82, AEG EH 822, AEG EH 700, Black & Decker DN 710, Bosch PH 150, Fein 2000, Mafell EHU 82, Metabo Expert 4382, Metabo Gustav HO 3360, Würth EH 4, Makita 1100, Makita 1125 B, Makita 1900 B, Makita 1923 B, Hitachi FU 20, Hitachi FU 20 A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information