Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Carbide milling bit assortment Toothing MZ, 5 pieces

Tungsten carbide milling bit set teeth MZ
MILBIT-SORT-TC-MZ-5PCS

Art.-no. 0616700000

EAN 4053479149707

Individual price display after login
Carbide milling bit assortment Toothing MZ, 5 pieces

Art.-no. 0616700000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Specialist tools for micro-machining almost all materials with very high surface quality, such as steel < 60 HRC, cast iron, stainless steel, special alloys, titanium, hard and tough materials (e.g. Hardox), hard non-ferrous metals and wood.

No geometric change as a result of wear compared to sanding tips, and very little vibration or noise


Innovative micro-toothing



Manufactured in accordance with strict quality standards including full inspection of soldered connections

Notice

Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Move the milling bit quickly and synchronously over the workpiece being processed to produce a fine surface. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applications in which sanding tips are normally used, but where a high material removal rate is required. For fine machining, sharpening of cutting tools, corrections in tool manufacture and mould making as well as very fine plaster work and regrinding

Number of pieces in assortment/set

5 PCS

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Titanium alloy, Special alloy, Hard and tough material, Non-ferrous metal

Suitable for hardnesses up to

60 HRC

Quality

ZEBRA-Premium

Teeth type

MZ

Cutting material

Carbide

Surface

Plain

Shank diameter

6 mm

Carbide milling bit assortment Toothing MZ, 5 pieces including:
Tungsten carbide bur with MZ teeth
1 x
Tungsten carbide bur with MZ teeth

MILBIT-CYL-TC-ZYA-MZ-D6-WL16MM

Description:
Cylindrical; Head diameter: 6 mm; Length of head: 16 mm
The specialist tool for micro-machining with extremely high surface quality on almost all materials, such as steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, titanium, hard and tough materials (e.g. Hardox), hard non-ferrous metals and wood.
Quantity: 1 x
Tungsten carbide bur with MZ teeth
1 x
Tungsten carbide bur with MZ teeth

MILBIT-CYL-TC-ZYA-MZ-D10-WL20MM

Description:
Cylindrical; Head diameter: 10 mm; Length of head: 20 mm
The specialist tool for micro-machining with extremely high surface quality on almost all materials, such as steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, titanium, hard and tough materials (e.g. Hardox), hard non-ferrous metals and wood.
Quantity: 1 x
Tungsten carbide bur with MZ teeth
1 x
Tungsten carbide bur with MZ teeth

MILBIT-CYL-TC-WRC-MZ-D10-WL20MM

Description:
Cylindrical shape; Head diameter: 10 mm; Length of head: 20 mm
The specialist tool for micro-machining with extremely high surface quality on almost all materials, such as steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, titanium, hard and tough materials (e.g. Hardox), hard non-ferrous metals and wood.
Quantity: 1 x
Tungsten carbide bur with MZ teeth
1 x
Tungsten carbide bur with MZ teeth

MILBIT-CYL-TC-RBF-MZ-D6-WL18MM

Description:
Semicircular shape; Head diameter: 6 mm; Length of head: 18 mm
The specialist tool for micro-machining with extremely high surface quality on almost all materials, such as steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, titanium, hard and tough materials (e.g. Hardox), hard non-ferrous metals and wood.
Quantity: 1 x
Tungsten carbide bur with MZ teeth
1 x
Tungsten carbide bur with MZ teeth

MILBIT-CYL-TC-RBF-MZ-D10-WL20MM

Description:
Semicircular shape; Head diameter: 10 mm; Length of head: 20 mm
The specialist tool for micro-machining with extremely high surface quality on almost all materials, such as steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, titanium, hard and tough materials (e.g. Hardox), hard non-ferrous metals and wood.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information