Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Carbide milling bit with MX teeth

Tungsten carbide bur round arc TIALN-MX
MILBIT-CYL-TC-RBF-MX-TIALN-D12-WL25

Art.-no. 0616404041

EAN 4053478099812

Individual price display after login
Carbide milling bit with MX teeth

Art.-no. 0616404041

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Rounded end, TIALN coating, similar to DIN 8032/8033 — staggered tooth system

The universal MX toothing is suitable for processing stainless steel, steel (< 60 HRC), grey cast iron, weld seams, hardened steels and hard plastics



Excellent surface quality together with a high rate of material removal


Time-consuming reworking minimised.



TIALN coating


Wear protection coating with a hardness of 3600 HV and a heat resistance up to 900°C.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Deburring using robotics, removing casting burrs on inner edges, smooth finishing of surfaces, dressing and deburring welded seems in visible areas, shaping, chamfering, truing work when performing assembly and general deburring work.

Instructions

For the correct rotation speed (n) and cutting speed (Vc) for the material to be processed, please refer to the application table.

Form

Semicircular shape

Length

70 mm

Shank diameter

6 mm

Teeth type

MX

Surface

TiAlN

Service life (points system)

4 of 4 points

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information