Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Carbide scriber

Tungsten carbide scriber
SCRIB-TC-L150MM

Art.-no. 071470 04

EAN 4045989013968

Individual price display after login
Carbide scriber

Art.-no. 071470 04

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The tungsten carbide scriber enables clear and precise marks for professional applications

Ergonomic design


  • The design is similar to a mechanical pencil or ballpoint pen, allowing for easy and convenient handling

  • The integrated clip allows you to easily attach the scriber to your clothes or bag

  • The scriber has a drop-down mechanism making it easy and quick to use


High-quality material


  • Made of robust tungsten carbide, the scriber offers a long service life and durability

  • The tip of the scriber can be resharpened, ensuring continuous precision and cost efficiency

  • If necessary, the tip can be easily replaced, which increases the flexibility and durability of the tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For metals, glass, tiles, porcelain and plastics.

Length

150 mm

Spare parts for this product:
Needle for carbide scriber

PIN-F.TC-SCRIB-071470 04

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information