Carburettor and throttle valve cleaner
CARBUCLNR-THRTLVLVECLNR-500ML/340G
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 500 ml |
Smell/fragrance | Characteristic |
Chemical basis | Xylene |
Shelf life from production | 48 Month |
Density | 0.83 g/cm³ |
Density conditions | at 20°C |