Care and lubricant spray
Care and lubricating spray
SLPSPR-300ML
Register now and access more than 125,000 products
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Chemical basis | White oil with additives |
Colour | Transparent |
Density | 0.739 g/cm³ |
Smell/fragrance | Characteristic |
Min. flashing point | -80 °C |
Silicone-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
AOX-free | Yes |
VOC concentration (CH) | 89.56 % |
Contents | 300 ml |
Container | Aerosol can |
Shelf life from production | 24 Month |
Würth Catalogue (1)
Datasheets (1)
Certificates/ Documents (0)