Carry case ORSY® 200
ORSY 200 H, 112 mm case insert/dividers
CASEINRT-PRTIONELMNT
Art.-no. 0955252322
EAN 4024835026475
Register now and access more than 125,000 products
Height of case 112 mm
Interior divided using dividers and inserts
Divider spacing 25 mm
High impact resistance, exceptional durability
- Resistance to greases, oils and fuels
- Temperature resistance from -25°C to +90°C
- Low tare weight
Hinge with steel pin guarantees a long service life and ensures the robustness and durability of the case
Folding handle with ergonomic shape adapted to the hand
Wide range of accessories and equipment for configuring different equipment
Design allows lighter parts to be stored in the lid.
Datasheets(X)
Width | 470 mm |
Depth | 330 mm |
Height | 112 mm |
Number of compartments | 22 PCS |
Material | ABS |
Colour | Black |
PRTIONELMNT-0955252/253-SHORT
PRTIONELMNT-0955252/253-LONG
FLSEFLR-(ORSY200-CASE)
CASEINRT-56/56-16COMT
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units