Cart 1000
Cart 1000
TRLY-STRGBOX100-BOX
Register now and access more than 125,000 products
- Optimal storage space arrangement through colour-coded grouping of storage boxes
- Optimised access at installation locations
- 2 fixed castors and 2 steering rollers with stop
- Simple assembly
- Load capacity 300 kg
- Sheet steel, galvanised
Design of the boxes | 36 boxes, size 3, yellow, 48 boxes, size 3, blue |
Width | 1055 mm |
Height | 1295 mm |
Load capacity | 300 kg |
Material | Sheet steel |
Surface | Zinc plated |
Product weight (per item) | 56500.000 g |
Datasheets(X)