Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Castellated nut DIN 935, steel 8, plain

DIN 935 plain steel 8
NUT-CASTLE-DIN935-8-B-WS34-M22

Art.-no. 03450 22

EAN 4099618610608

Individual price display after login
Castellated nut DIN 935, steel 8, plain

Art.-no. 03450 22

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 935

Material

Steel

Property class

8

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M22

Height (h1)

26 mm

External drive (s1)

WS34

Width across corners (e)

37.29 mm

Design

With crown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information