Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Castellated nut DIN 935, steel 8, zinc-plated, blue passivated (A2K)

DIN 935 steel 8 zinc plated
NUT-CASTLE-DIN935-8-B-WS36-(A2K)-M24

Art.-no. 034524

EAN 4011231343213

Individual price display after login
Castellated nut DIN 935, steel 8, zinc-plated, blue passivated (A2K)

Art.-no. 034524

Individual price display after login
Quantity
PU
x 5 pcs
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
DIN 935

Material

Steel

Property class

8

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M24

Height (h1)

27 mm

External drive (s1)

WS36

Width across corners (e)

39.55 mm

Design

With crown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information