Castellated nut DIN 935, steel 8, zinc-plated, blue passivated (A2K)
DIN 935 steel 8 zinc plated
NUT-CASTLE-DIN935-8-B-WS41-(A2K)-M27
Art.-no. 034527
EAN 4011231343237
Register now and access more than 125,000 products
![]() | |
Standards | DIN 935 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M27 |
Height (h1) | 30 mm |
External drive (s1) | WS41 |
Width across corners (e) | 45.2 mm |
Design | With crown |
Datasheets(X)
CAD data (available after login)
