Castellated nut with fine thread DIN 935, steel 8, zinc-plated, blue passivated (A2K)
DIN 935 steel 8 zinc plated fine thread
NUT-CASTLE-DIN935-8-B-WS30-(A2K)-M20X1,5
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter x pitch (D) | M20 x 1.5 |
Height (h1) | 22 mm |
External drive (s1) | WS30 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
DIN | 935 |
Width across corners (e) | 32.95 mm |
Ward of key bit (m1) | 11.9 mm |
Pitch | 1.5 mm |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)