Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Catalytic converter cleaner

Cleaner for three-way catalytic converter
SYSCLNR-VEH-LIGHTYELLOW-350ML

Art.-no. 5861112160
EAN 4065746345026

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Remove dirt on the surface of catalytic converters and oxygen sensors, reactivate catalytic converters and prolongs the service life

Effectively reduce the emission of HC, CO, NOx



Enhance the power of the vehicle to its original level,


Reduce the fuel consumption



Help the engine maintain the best working condition


Clean the carbon buildup and residue in the engine combustion chamber, air intake valve and other parts

Notice

This information is only a recommendation based on our experience. Preliminary testing required!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Connect the can to the tool set (Art. No. 0891156400)

  • Connect the nozzle of the cleaning equipment to the vacuum intake manifold

  • Start the engine and keep it idling for minutes, slowly open the flow control valve of the cleaning equipment, and let the cleaner enter into the engine

  • After cleaning, keep the engine running for 2-3 minutes, till no black smog exhausts

Contents

350 ml

Colour

Light yellow

Smell/fragrance

Solvent-like

Chemical basis

Alcohol with additives

Shelf life from production

24 Month

Density

0.68 g/cm³

Density conditions

at 23°C, 50% relative humidity

Min. flashing point

15.2 °C

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Connection hose

CONHOSE-(F.SYSCLNR-VEH-CATLYCLNR)

Connection hose for 3-way catalytic converter cleaner
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information