Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cavity anchor W-HR

Cavity anchor W-HR
DWL-(W-HR)-(A2K)-M8

Art.-no. 09047208

EAN 4065746389587

Individual price display after login
Cavity anchor W-HR

Art.-no. 09047208

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Universal cavity anchor with pull tie for metric screws, suitable for all plate thicknesses (10 to 51 mm). Can be applied without a setting tool
  • Good holding power due to large load application surface

  • Universal clamping range

  • Simple and easy installation without setting tool

  • Immediate load-bearing capacity - no waiting

  • All metric screw head shapes possible

  • Screw can be released
Notice

Useful information:


Loads must be introduced into lightweight partition walls in accordance with DIN 18183-1:2009-05 relating to partitions and facings with gypsum boards on metal framing.

Application area
Pipe suspensions
Wall-mounted cabinets
Air-conditioning units for indoors

Create the drill hole

Thread anchor rail through the drill hole

1. Fix anchors using pull tie


2. Push the plastic ring forwards to the anchor base

Open pull tie and tear it off

Secure component

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be used for cavity attachments with M5/M6/M8 metric screws in gypsum plasterboard, boards, hard particle boards and perforated brick ceilings with a material thickness of up to 51 mm

  • For attaching components such as lightweight brackets, lamps, rails, switches, shelves, signs etc.

Type description

W-HR 8

Thread type x anchor diameter

M8

Min./max. board thickness/mirror thickness (d a)

10-51 mm

Material

Steel / plastic

Nominal drill-bit diameter (d 0)

18 mm

Surface

Zinc plated

Through-hole in the component to be connected (d f)

9 mm

Performance data
Anchor diameter [mm] M5 M6 M8
Tensile load Plasterboard 12.5 mm Nrec [kN] 0,2 0,2 0,2
Plasterboard 2 x 12.5 mm 0,4 0,4 0,4
Gypsum fibreboard 10 mm 0,3 0,3 0,3
Hollow concrete block Hbn, material thickness 35 mm 0,6 0,6 0,6
Shear load Plasterboard 12.5 mm Vrec [kN] 0,4 0,4 0,4
Plasterboard 2 x 12.5 mm 0,7 0,7 0,7
Gypsum fibreboard 10 mm 0,5 0,5 0,5
Hollow concrete block Hbn, material thickness 35 mm 0,9 0,9 0,9
Characteristic values
Max. material thickness/board thickness da [mm] 51
Min. material thickness/board thickness da [mm] 10
Minimum screw length [mm] Attachment part tfix mm + material thickness da mm +11 mm
Minimum cavity depth l [mm] 51
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-RSD-DIN7985-4.8-H2-(A2K)-M5X60

x 100 pcs
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X60

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information