Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Ceiling filter for paint booth rolled

Ceiling filter for paint booth rolled
CEILFILT-PNTBOOTH-2,2X1,4M

Art.-no. 0719998001

EAN 4099618304729

Individual price display after login
Ceiling filter for paint booth rolled

Art.-no. 0719998001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

1420 mm

Thickness

22 mm

Length

2200 mm

Material

Polyester / acrylic fibre

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information