Cetus vest
Work vest Cetus
VEST CETUS BEIGE/ANTHRACITE 3XL
MODYF
Art.-no.
M402152005
EAN 4251596893330
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
The comfortable vest combines the comfort of cotton with the durability of polyester. Buttons and zips made from special plastic, 99 % undetectable by metal detectors.
- Scratch-free clothing with buttons and zips made from plastic
- Two outer pockets with zip, two breast pockets, inside pocket
- Reflective inserts, adjustable hem, personalised label for employee
- Suitable for industrial laundry, OEKO-TEX® MADE IN GREEN (ID: M1YLLR7Y7 Hohenstein HTTI)
Product information
Datasheets(X)
Colour | Beige |
Size | 3XL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Washable at | 60°C |
Care instruction | Do not bleach |