Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Cetus vest

Work vest Cetus
VEST CETUS WHITE/ANTHRACITE 3XL
MODYF

Art.-no. M402151005
EAN 4251596893255

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

The comfortable vest combines the comfort of cotton with the durability of polyester. Buttons and zips made from special plastic, 99 % undetectable by metal detectors.
  • Scratch-free clothing with buttons and zips made from plastic

  • Two outer pockets with zip, two breast pockets, inside pocket

  • Reflective inserts, adjustable hem, personalised label for employee

  • Suitable for industrial laundry, OEKO-TEX® MADE IN GREEN (ID: M1YLLR7Y7 Hohenstein HTTI)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White
Anthracite

Size

3XL

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

Washable at

60°C

Care instruction

Do not bleach
Tumble drying at low temperature
Ironing with medium temperature
Professional dry cleaning, standard process

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information