Charger clamp Fully insulated, 200 A
Charger clamp, fully insulated, 200 A
CHRGCLMP-STEEL-(ZN)-ALLINSU-BLACK-200A
Register now and access more than 125,000 products
Zinc-plated sheet steel; the current-carrying side is reinforced zinc-plated brass inlay
Cold-resistant insulation (Escorena Ultra EVA)
Cable connection up to 35 mm2, with cable crimping shoe:
- M6 bolt and serrated locking nut
- Strain relief
Weight: approx. 160 g
Opening angle: 45°/35 mm
Datasheets(X)
Max. current | 200 A |
Colour | Black |
Length | 160 mm |
Opening angle | 45 Degree |
Width of mouth | 35 mm |
Material | Sheet steel |
Max. wire cross section | 35 mm² |