Charger clamp Fully insulated, 750 A
Charger clamp, fully insulated, 750 A
CHRGCLMP-CAST-FULLINSU-RED-750A
Register now and access more than 125,000 products
Made of full cast brass
Cold-resistant insulation (Escorena Ultra EVA)
Cable connection up to 50 mm2, via a connection bolt
Cable assembly without cable lug
Opening angle: 30°/30 mm
Weight: 360 g
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)