Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Charger for cordless concrete vibrator

CONCVIBRATR-CORDL-CHARGER-QUICK

Art.-no. 0993998334

EAN 4065746413855

Individual price display after login
Charger for cordless concrete vibrator

Art.-no. 0993998334

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Charger for charging the lithium-ion batteries of the cordless concrete vibrator

Charging via standard alternating current socket



Charging times for standard charger, art. no. 0993998333


  • Battery art. no. 0993998331 2.5 hours

  • Battery art. no. 0993998332 1.5 hours


Charging times for quick charger 0993998334


  • Battery art. no. 0993998331 80 minutes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight

13.4 kg

Length x width x height

460 x 312 x 280 mm

Cable length

2 m

Min./max. operating temperature

0 to 45 °C

Nominal voltage

230 V

Nominal current

3.1 A

Power rating

0.65 kW

Min./max. frequency

50 / 60 Hz

IP protection class

IP 65/IP 54

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Cordless concrete vibrator backpack

CONCVIBRATR-CORDL-BACKPACK

Portable high-frequency cordless internal vibrator system
x 1 pcs
Bottle for cordless concrete vibrator

CONCVIBRATR-CORDL-BOTTEL-D58-3,0M

Cordless internal vibrator for connection to the cordless concrete vibrator backpack for maximum freedom of movement on the construction site
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information