Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cheese head screw With hexagon socket

ISO 4762/DIN 912 stainless steel A4 50/70 plain
SCR-CYL-ISO4762-A4/70-HS8-M10X130

Art.-no. 009710 130

EAN 4052713783226

Individual price display after login
Cheese head screw With hexagon socket

Art.-no. 009710 130

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 4762/DIN 912, ≤ M24 A4-70 stainless steel, ≥ M24 A4-70 stainless steel
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

130 mm

Head diameter (dk)

16 mm

Head height (k1)

10 mm

Standards

ISO 4762

Material

Stainless steel A4

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS8

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information