Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Chipping hammer MH 10-SE

Chipping hammer, MH 10-SE
CHPNGHAM-EL-(MH10-SE)
MH10-SE

Art.-no. 07025711

EAN 4024835805414

Individual price display after login
Chipping hammer MH 10-SE

Art.-no. 07025711

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The most impact-resistant 10 kg chisel hammer (16.8 joules) with a long service life for heavy-duty demolition and breakthrough work. Supplied in a rugged carrying case with an additional handle, maintenance spray and flat chisel. With SDS-max drive arbour.

Long service life


Specially hardened tool mount, optimized dust seal and high-performance motor with high power reserve.



High removal power


Approx. 490 kg of concrete in 60 min.



Protects joints


Vibration-dampened ergonomic handle



Infinitely adjustable impact rate


Control electronics enable continuous adjustment of the impact rate, even under load.



Consistent impact rate and impact force


Constant electronics



Information on carbon change


The light indicates that carbon should be changed approx. 8 working hours in advance.



Motor damage as a result of eroded carbon is prevented.


Carbon brushes cut out automatically



Effortless work


The 12 lockable chisel settings allow adjustment to any working angle.



Maximum electrical safety


Full insulation



Easy tool insertion


Thanks to the automatic mount, the tool only needs to be inserted and rotated to lock.



Easy to use


Large on-off push switch

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1500 W

Power output

950 W

Min./max. impact rate

900-1890 rpm

Tool holding device

Suitable for SDS-max

Max. impact energy

16.8 J

Impact energy

16.8 J

Removal performance

490 kg/h

Length x height

570 x 270 mm

Adjustable chisel position

12-fold; 30°

Weight of machine

10.1 kg

Cable length

4 m

Chipping hammer MH 10-SE including:
1 x
Flat chisel with SDS-max drive arbor

FLCHIS-MAX-L400-W25MM

Description:
25 mm; 400 mm
Round shaft for general demolition and break-through work
Quantity: 1 x
Handle
1 x
Handle

SP-AUXILIARYHANDLE

Quantity: 1 x
Maintenance spray
1 x
Maintenance spray

MAINTSPR-CONCENTRATE-100ML

Description:
100 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
Empty case for MH 10-SE chipping hammer
1 x
Empty case for MH 10-SE chipping hammer

CASE-EMPTY-(MH10-S/E)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Point chisel with SDS-max drive arbour

PTCHIS-MAX-L400MM

For general demolition and breaking-through work
Flat chisel with SDS-max drive arbor

FLCHIS-MAX-L400-W25MM

Round shaft for general demolition and break-through work
Point chisel with SDS-max drive arbour

PTCHIS-MAX-L600MM

For general demolition and breaking-through work
x 1 pcs
Flat chisel with SDS-max drive arbor

FLCHIS-MAX-L600-W25MM

Round shaft for general demolition and break-through work
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information