Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Chipping hammer MH 3-XE

Chipping hammer, MH 3-XE
CHPNGHAM-EL-(MH3-XE)
MH3-XE

Art.-no. 07022381

EAN 4045727960370

Individual price display after login
Chipping hammer MH 3-XE

Art.-no. 07022381

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight chisel hammer, designed especially for renovation work in bathrooms and on façades. With SDS-plus drive arbour.

Perfectly balanced


Machine fits very well in your hand and allows low-fatigue working.



Extremely fast work progress


Chisel function with 2.6-joule impact power



Weighs only 3.6 kg


Work for longer - less effort required.



Motor damage as a result of eroded carbon is prevented


Automatic cut-off carbon brushes



Flexible chisel adjustment


Flat chisels can be rotated in 30° increments



Fast tool change


Specially hardened SDS-plus mount



Long service life


Oil lubrication guarantees optimum lubrication at all times



Continuously adjustable impact rate


Accelerator switch



Continuous operation possible


Lock button



Rapid carbon changes


Service cover

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

650 W

Power output

360 W

Min./max. impact rate

0-3500 rpm

Tool holding device

Suitable for SDS-plus

Impact energy

2.6 J

Removal performance

36 kg/h

Adjustable chisel position

12-fold

Weight of machine

3.6 kg

Cable length

4 m

Chipping hammer MH 3-XE including:
1 x
Point chisel with SDS-plus drive arbour

PTCHIS-PLUS-L250MM

Description: For general demolition and breaking-through work
Quantity: 1 x
Handle
1 x
Handle

AUXILIARY HANDLE

Quantity: 1 x
Maintenance spray
1 x
Maintenance spray

MAINTSPR-150ML

Description:
150 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Flat chisel with SDS-plus drive arbour

FLCHIS-PLUS-L250-W20MM

For general demolition and breaking-through work
x 1 pcs
Spade chisel Plus

SPDECHIS-PLUS-HEX-250X40MM

Robust spade chisel
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information