Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Chuck with lock nut

Nozzle with jam nut for HES 412
AY-NOZZLE-(TL-0948900)-W.CORIVNUT-M6

Art.-no. 0949921

EAN 4038898149170

Individual price display after login
Chuck with lock nut

Art.-no. 0949921

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Thread type x nominal diameter

M6

Nominal diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information