Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Chuck with lock nut for HES 512 D rivet nut setting pliers

Nozzle with jam nut for HES 512
NOZ-(F.0948850)-CORIVNUT-M5

Art.-no. 094885050

EAN 4046778652917

Individual price display after login
Chuck with lock nut for HES 512 D rivet nut setting pliers

Art.-no. 094885050

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Thread type x nominal diameter

M5

Nominal diameter

5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information