Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Circlip

DIN 471 stainless steel plain standard version
CRCLIP-SHFT-DIN471-1.4122-D12X1,0

Art.-no. 04890112

EAN 4038898800132

Individual price display after login
Circlip

Art.-no. 04890112

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For shafts, DIN 471, stainless steel, standard version
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

12 mm

Suitable for groove diameter

11.5 mm

Internal diameter (d1)

11 mm

Eye width (a1)

3.3 mm

Width (b1)

1.8 mm

Thickness (s1)

1 mm

Standards

DIN 471

Design

Standard design

Material

Stainless steel, 1.4122