Circlip DIN 471, AS steel, plain
DIN 471 plain spring steel heavy-duty version
CRCLIP-SHFT-DIN471-AS-85X4,0
Register now and access more than 125,000 products
![]() | |
Suitable for shafts | 85 mm |
Suitable for groove diameter | 81.5 mm |
Internal diameter (d1) | 79.5 mm |
Eye width (a1) | 10 mm |
Width (b1) | 7.8 mm |
Thickness (s1) | 4 mm |
Standards | DIN 471 |
Design | Heavy-duty design |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)