Circlip DIN 472
DIN 472 zinc flake, shape J
CRCLIP-BRE-DIN472-J-(FLZNNC)-90X3,0
Register now and access more than 125,000 products
![]() | |
Suitable for holes | 90 mm |
Suitable for groove diameter | 93.5 mm |
Outer diameter (d1) | 95.5 mm |
Eye width (a1) | 8.6 mm |
Width (b1) | 7.6 mm |
Thickness (s1) | 3 mm |
Standards | DIN 472 |
Material | Spring steel |
Surface | Flake zinc |
Design | Standard design |
Form | J |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)