Circlip for bore hole, standard version, shape J DIN 472 for bore holes, spring steel, phosphated and oiled
DIN 472 spring steel, phosphated and oiled, type J
CRCLIP-BRE-DIN472-J-100X3,0
Register now and access more than 125,000 products
![]() | |
Suitable for holes | 100 mm |
Suitable for groove diameter | 103.5 mm |
Outer diameter (d1) | 105.5 mm |
Eye width (a1) | 9.2 mm |
Width (b1) | 8.4 mm |
Thickness (s1) | 3 mm |
Standards | DIN 472 |
Material | Spring steel |
Surface | Phosphated |
Design | Standard design |
Form | J |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!