Circlip for bore hole, standard version, shape J DIN 472 for bore holes, spring steel, phosphated and oiled
DIN 472 spring steel, phosphated and oiled, type J
CRCLIP-BRE-DIN472-J-25X1,2
Register now and access more than 125,000 products
![]() | |
Suitable for holes | 25 mm |
Suitable for groove diameter | 26.2 mm |
Outer diameter (d1) | 26.9 mm |
Eye width (a1) | 4.5 mm |
Width (b1) | 2.7 mm |
Thickness (s1) | 1.2 mm |
Standards | DIN 472 |
Material | Spring steel |
Surface | Phosphated |
Design | Standard design |
Form | J |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!