Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Circlip pliers, shape A for shaft circlips

DIN 5254 shape A shaft circlip
CRCLIPPLRS-A-(3-10MM)

Art.-no. 071402 11

EAN 4045989108107

Individual price display after login
Circlip pliers, shape A for shaft circlips

Art.-no. 071402 11

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Standard: DIN 5254



Handle: Plastic-coated


Guarantees a secure grip, prevents slippage



Tip from compressed spring steel


Optimised stability, even with seized rings.



Inserted tips


Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.



Screwed and mounted joint


High precision and optimised movement.



Large locating faces


Rings mounted without torsion.



Pliers head


Narrow design for optimum access to workpiece, including in hard-to-reach spots.



Internal spring


  • Inside screwed joint for protection

  • Does not obstruct work

  • Cannot be soiled or lost
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Circlip pliers for outer rings (shafts).

Length (L1)

140 mm

Min./max. grip range

3-10 mm

Jaws length (L2)

39 mm

Material

Steel

Diameter of tenon (D1)

0.9 mm

Form

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information