Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Clamping grip pliers, C type

Clamping grip pliers, C shape
CLMPLOKPLRS-C-L170MM

Art.-no. 071509 17
EAN 4061975354198

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

High, long clamping bracket for especially large range
  • Smooth-action release lever with spring mechanism

  • Convenient and effortless one-handed operation - pulling instead of pressing

  • Made from high-strength rolled and partly forged steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for clamping and securing components in inaccessible locations

Length

170 mm

Min./max. clamping width

0-54 mm

Clamping depth (T)

35 mm

Height (W)

55 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information