Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Clamping grip pliers, C type

Clamping grip pliers, C shape
CLMPLOKPLRS-C-L300MM

Art.-no. 071309 18

EAN 4045727295564

Individual price display after login
Clamping grip pliers, C type

Art.-no. 071309 18

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High, long clamping bracket for especially large range
  • Smooth-action release lever with spring mechanism

  • Convenient and effortless one-handed operation - pulling instead of pressing

  • Made from high-strength rolled and partly forged steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for clamping and securing components in inaccessible locations

Length

300 mm

Min./max. clamping width

0-100 mm

Clamping depth (T)

75 mm

Height (W)

106 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information